Beli printer ricoh di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ricoh Printer LED Monochrome A4 P 501 (Mesin Cetak/Print Monokrom)
    Mulai

    Rp12.999.900

    Ricoh Printer LED Monochrome A4 P 501 (Mesin Cetak/Print Monokrom)
    Deskripsi:
    Continuous print speed: 43 pages per minute, 550-sheet paper tray, maximum paper size: A4, 4-line LCD panel
    atribut:
    • Eco Mark Certification Number: 18 155 055
    • Printing Method: LED array + dry single-component electrophotography
    • Product Type: printer
  2. Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  3. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  4. Ricoh Printer Laser A3 Monochrome IP 6530 (Print dan Fotokopi)
    Mulai

    Rp33.999.900

    Ricoh Printer Laser A3 Monochrome IP 6530 (Print dan Fotokopi)
    Deskripsi:
    RICOH IP 6530 A3 Monochrome Laser Printer: New, easier-to-use MultiLink-Panel The RICOH IP 6530 is equipped with a 7-inch full-color touch panel, the MultiLink-Panel, which is easier to use. Just like a tablet or smartphone, it can be operated intuitively with just one finger. Media print function for PC-less printing. Print data stored on a USB memory or SD card without starting up a PC or setting up a printer driver. Anyone can easily output JPEG/TIFF/PDF files. Additionally, you can preview the first page and output password-protected PDFs. *We do not guarantee that all media will work. *Output may not be possible depending on the file version and format. Information screen Eco-friendly indicators such as the total number of printed pages for each user or multifunction device, double-sided usage rate, consolidated usage rate, and paper reduction rate, as well as any message from the administrator, can be displayed on the operation panel. By visualizing usage, we can help reduce environmental impact. Compact body that can be placed anywhere The compact body measures 513mm wide, 392mm deep, and 412mm high. It can be installed to suit a variety of needs, such as placing it at a customer service counter or in an empty shelf space. High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides. It can be used for a variety of tasks, from office automation to large-volume report printing. *All printing speeds are for continuous printing from the standard tray in A4 landscape mode. High resolution of 1,200 x 1,200 dpi High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed. It is also possible to output GS1-128, which requires high-resolution printing. Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages. You can use it with confidence even in environments with high volume output. *Product life is 1.2 million pages or 5 years, whichever comes first. Supports a wide range of paper thicknesses/irregular sizes. All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 . It supports high-volume printing in a variety of paper sizes to suit your business needs.*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name. *Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 513 x 392 x 412 (handles not included)
    • Eco Mark Certification Number: 21 155 060
    • Included Accessories: Startup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
    • Interface: Ethernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host, Media print: USB2.0/SD card slot
    • Mass (kg): Approx. 27.0 (main unit only, including consumables)
    • Output Format: RPCS, RPDL, PostScript3 emulation, PDF Direct emulation
    • Printing: [Double-sided printing] Standard
    • Printing Method: LED array + dry single-component electrophotography
    • Printing speed: (When outputting from the standard tray) A4 single-sided 45 pages/minute, A3 single-sided 24 pages/minute, A4 double-sided 36 pages/minute
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: 1,200x1,200dpi/600x600dpi
    • Service Life: 1.2 million pages or 5 years, whichever comes first
    • Supported OS: Windows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later
    • Warranty Period: 6 months after delivery (excluding consumables and regular replacement parts)
  5. Ricoh Printer Laser A4 color Multifunction P C370SF (Print dan Fotokopi)
    Mulai

    Rp24.999.900

    Ricoh Printer Laser A4 color Multifunction P C370SF (Print dan Fotokopi)
    Deskripsi:
    Continuous print speed: 32 pages/minute (color/monochrome), 275-sheet paper tray x 1 stage, maximum paper size: A4, 4.3-inch color touch panel, FAX, scanner
    atribut:
    • Eco Mark Certification Number: 23 155 039
    • Feeding Method: Paper tray: 275 sheets, manual feed tray: 55 sheets
    • HDD: Standard: 32GB
    • LAN: Ethernet (1000BASE-T/100BASE-TX/10BASE-T)
    • Mass of Main Unit (g): 26200
    • Power Supply: 100V±10%,50/60Hz
    • Printing Method: Semiconductor laser beam scanning + dry two-component electrophotography
    • Product Type: MFP
    • Remark: ITC Dingbats, Century Schoolbook Roman, Symbol, OCR-B, 93 Western fonts, 2 Japanese Heisei fonts, 2 JIS2004 compatible Japanese fonts
    • Resolution: 9,600dpi equivalent x 600dpi/2400dpi equivalent x 600dpi/600 x 600dpi/300 x 300dpi
    • Suitable Paper Size: A4
    • USB: USB2.0 (host), USB2.0 (B type)
    • Warming up time: Power-on: 32 seconds or less Sleep mode: 10 seconds or less (at room temperature of 23°C and rated voltage)
  6. Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  7. Epson Printer Ink Tank EcoTank All-in-One (Mesin Cetak/Print Multifungsi)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  8. Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  9. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  10. Canon Printer Multifunction MG2570s (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Mesin Cetak/Print Multifungsi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  11. Epson Printer Wireless EcoTank (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp4.999.900

    Epson Printer Wireless EcoTank (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    Epson All-in-One EcoTank L5590 dirancang untuk memaksimalkan produktivitas dan kemudahan pencetakan Anda di kantor. Printhead PrecisionCore yang diupgrade memungkinkan kecepatan cetak yang lebih tinggi dan kotak perawatan yang dapat diganti mengurangi masa henti perbaikan, sehingga meningkatkan efisiensi. Printer ini dilengkapi dengan rangkaian lengkap fitur konektivitas, termasuk konektivitas nirkabel dan memungkinkan pencetakan langsung dari perangkat pintar. Unduh aplikasi Epson Smart Panel pada perangkat seluler Anda dan ubah menjadi pusat kontrol intuitif dimana Anda dapat menyalakan/mematikan, mengatur, memantau printer dan level tinta dengan mudah. Nikmati solusi pencetakan all-in-one berkecepatan tinggi ini sekarang juga. Desain Ekologis yang Ringkas dan Tahan Lama Kotak Perawatan yang Dapat Diganti Botol tinta dengan hasil tinggi Halaman hasil yang sangat tinggi 7.300 halaman (warna) Pencetakan Tanpa Tepi (hingga 4R) Dengan fungsi faks dan ADF Garansi 2 tahun atau 50.000 halaman, mana yang lebih dulu Didukung oleh Epson Heat-Free Technology
    atribut:
    • Printer type: Print, Scan, Copy, Fax with ADF
    • Printer Language: ESC/P-R, ESC/P Raster
    • Maximum Print Resolution (dpi): 4800x1200 (with Variable-Sized Droplet Technology)
    • Scanner Type: Flatbed colour image scanner
    • ADF Paper Capacity (sheets): 30
    • Compatible Ink: Epson 003
    • Copy Quality: Standard / High
    • Dimensions (mm): 375x347x237
    • Fax Resolution (dpi): Up to 200x200
    • Interface: USB 2.0, Ethernet, Wi-Fi IEEE 802.11b/g/n, Wi-Fi Direct
    • LCD screen: 1.44-inch Colour LCD Panel
    • Maximum Copy Resolution (dpi): 600x600
    • Maximum Scan Area (cm): 216x297
    • Optical Resolution (dpi): 1200x2400
    • Power Consumption (W): Operating: 12, Sleep: 0.9, Power Off:0.2, Standby: 7.1
    • Rated Frequency (Hz): 50-60
    • Rated Voltage (V): 220-240 (AC)
  12. Non Brand Paper Angle Protector (Pelindung Siku Karton)
    Mulai

    Rp20.900

Daftar Harga printer ricoh Terbaru November 2026
Ricoh Printer LED Monochrome A4 P 501 (Mesin Cetak/Print Monokrom)Rp12.999.900
Non Brand Paper Angle Protector (Pelindung Siku Karton)Rp52.900
Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)Rp3.799.900
HP Printer LaserJet Color Pro MFPRp8.299.900
Ricoh Printer Laser A3 Monochrome IP 6530 (Print dan Fotokopi)Rp33.999.900
Ricoh Printer Laser A4 color Multifunction P C370SF (Print dan Fotokopi)Rp24.999.900
Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)Rp2.999.900
Epson Printer Ink Tank EcoTank All-in-One (Mesin Cetak/Print Multifungsi)Rp2.299.900
Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)Rp1.899.900
HP Printer Laser JetRp1.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)